- 916-G Latch Kit
| Type | Latch Kit |
| Cooper Family | CAM014 - Fittings |
| Size 1 | 8 - 28, 7/16 in |
| Weight | 0.12 LB |
| EAN or UPC | 20418072789 |
| Type | Latch Kit |
| Cooper Family | CAM014 - Fittings |
| Size 1 | 8 - 28, 7/16 in |
| Weight | 0.12 LB |
| EAN or UPC | 20418072789 |