Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Hi line® Synthetic Fiber Measuring Tape

403

Hi line® Synthetic Fiber Measuring Tape
Item #103378457
  • 5/8" x 50' Tape
Hi line® Synthetic Fiber Measuring Tape
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/8" x 50' Tape

features

  • Steel case with extra heavy brown vinyl covering.
  • Tape is nonconductive and resists breaking.
  • Drum is electroplated
  • Nylon friction washers for smooth winding action.
  • All parts are plated for corrosion resistance
  • Nonmetallic .625"/16mm wide synthetic fiber tape.
  • Large easy-to-read black and red markings on a while background.
Replacement Blade No. O403
Length 50 ft
Inch/Metric Inch
Blade Style C5
Trade Mark Lufkin®
Weight 0.82 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison