- 4" Length
- Teardrop
- Double-Cut File
features
- Also taper to point in both width and thickness
- Sometimes called "Apple Seed" files.
- Rounded back tapers to sharp edge.
| Length | 4 in |
| Cut Style | Double-Cut |
| Trade Mark | Nicholson® |
| Shape | Teardrop |
| Weight | 0.44 LB |
| Length | 4 in |
| Cut Style | Double-Cut |
| Trade Mark | Nicholson® |
| Shape | Teardrop |
| Weight | 0.44 LB |