Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Hi line® Synthetic Fiber Measuring Tape

406D

Hi line® Synthetic Fiber Measuring Tape
Item #103376180
  • 5/8" x 100 English Graduated/Decimal Feet, Feet/Inches
Hi line® Synthetic Fiber Measuring Tape
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/8" x 100 English Graduated/Decimal Feet, Feet/Inches

features

  • Nylon friction washers for smooth winding action.
  • Steel case with extra heavy brown vinyl covering.
  • Tape is nonconductive and resists breaking.
  • Drum is electroplated
  • Nonmetallic .625"/16mm wide synthetic fiber tape.
  • All parts are plated for corrosion resistance
  • Large easy-to-read black and red markings on a while background.
Blade Style C6
Replacement Blade No. O406D
Trade Mark Lufkin®
Length 100 ft
Inch/Metric Inch
Weight 1.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison