- 7 1/2" Length
- Assorted
- 12 Pieces
- Cut No. 0
- Single-Cut File w/Vinyl Pouch
features
- Available in 12 shapes
- Made in approximately 7 1/8" (180 mm) lengths only
| No. of Files | 12 |
| Cut Style | Cut 0 |
| Trade Mark | Nicholson® |
| Shape | Assorted |
| Set Includes | Equaling, Half Round, Round, Slitting, Square, Three Square |
| Weight | 0.5 LB |

