- 7 1/2" Length
- Half-Round
- Single-Cut File
features
- Available in 12 shapes
- Made in approximately 7 1/8" (180 mm) lengths only
| Cut Style | Single-Cut |
| Length | 7 1/2 in |
| Trade Mark | Nicholson® |
| Shape | Half Round |
| Weight | 0.5 LB |
| Cut Style | Single-Cut |
| Length | 7 1/2 in |
| Trade Mark | Nicholson® |
| Shape | Half Round |
| Weight | 0.5 LB |