- 10 pc. Metric Nutdriver Set
features
- Contains assortment of nutdrivers listed in chart
- Sturdy yellow plastic case for inch sizes, and red case for metric sizes, keeps nutdrivers orderly on work bench and carriers them on service calls.
| No. of Pieces | 10 |
| Handle Material | Plastic |
| Inch/Metric | Metric |
| Cooper Family | XCE003 - Service Tool Kits and Sets |
| Opening Size | 4 mm, 4.500 mm, 5 mm, 5.500 mm, 6 mm, 7 mm, 8 mm, 10 mm, 11 mm, 13 mm |
| Opening Type | Hex |
| Weight | 2.5 LB |
| EAN or UPC | 37103481023 |

