- 4" Length
- Rectangular
- Cut No. 2
- Warding Flie
- Boxed
applications
- Used by locksmiths and anywhere a thin file is required
features
- Thin, rectangular in section with thickness approximately 1/8 its width
- Tapers slightly to point in width
| Shape | Rectangular |
| Trade Mark | Nicholson® |
| Cut No. | 2 |
| Package Type | Boxed |
| Length | 4 in |
| Cooper Family | NFI001 - Files |
| Cut Style | N/A |
| Weight | 0.021 LB |
| EAN or UPC | 37103243645 |

