- 5 1/2" Hobby File Assortment
- 6 Pieces
- w/Vinyl Case
features
- Available individually or in assortments of six
- Handy vinyl case vacuum packed on hang up card.
- Ideal for handycrafts and hobbies
- Selection of six miniature files with fine cut for intricate work.
| No. of Files | 6 |
| Cut Style | Miniature Files |
| Set Includes | Equaling, Flat, Half Round, Round, Three Square |
| Cooper Family | NFI009 - File Sets |
| Trade Mark | Nicholson® |
| Shape | Assorted |
| Weight | 0.1 LB |
| EAN or UPC | 37103420305 |

