- Straight Nose Seizer, Serrated Jaws
- 5 1/2" Long
features
- Seizer shear
- Versatile tool with unusual holding qualities
- Clamps firmly to hold wire for soldering
- Acts as a heat sink and retrieves small parts from hard-to-reach places
- Precision-machined from perfectly tempered stainless steel
- Box-joint construction
- Three-position snap lock
- Serrated jaws
| Overall Length | 5.5 in |
| Plier Type | Forceps |
| Trade Mark | Xcelite® |
| Cooper Family | XCE009 - Accessories |
| Weight | 0.14 LB |
| EAN or UPC | 37103481412 |

