- Clevis Grab Hook
- 1/4" Chain Size
- 2600 lb Working Load Limit
features
- System four clevis grab hook
- Standard material: drop-forged carbon steel
- Standard self-colored finish
- Design factor 4:1
| Hook Opening | 0.34375 in |
| Chain Size | 1/4 in |
| Mounting | Clevis |
| Cooper Family | CAM015 - Fittings |
| Hook Type | Grab |
| Material | Malleable Iron, Drop-Forged Carbon Steel |
| Distance Between Points of Lift (Headroom) | 1 23/32 in |
| Pin Size | 5/16 in |
| Working Load Limit | 2600 lb |
| Type | Clevis |
| Weight | 0.38 LB |
| EAN or UPC | 20418073885 |

