- Clevis Grab Hook
- 5/16" Chain Size
- 3900 lb Working Load Limit
features
- System four clevis grab hook
- Standard material: drop-forged carbon steel
- Standard self-colored finish
- Design factor 4:1
| Hook Opening | 0.4375 in |
| Distance Between Points of Lift (Headroom) | 1 31/32 in |
| Cooper Family | CAM015 - Fittings |
| Type | Clevis |
| Working Load Limit | 3900 lb |
| Chain Size | 5/16 in |
| Pin Size | 3/8 in |
| Hook Type | Grab |
| Mounting | Clevis |
| Material | Drop-Forged Carbon Steel |
| Weight | 0.6 LB |
| EAN or UPC | 20418073922 |

