- 473 Series Clevis Grab Hook
- Jaw & Clevis Pin Mounted
- 5,400 lb Working Load Limit
| Distance Between Points of Lift (Headroom) | 2 1/4 in |
| Chain Size | 3/8 in |
| Finish | Self-Colored |
| Cooper Family | CAM015 - Fittings |
| Hook Opening | 0.5 in |
| Jaw Opening [Nom] | 17/32 in |
| Working Load Limit | 5400 lb |
| Material | Forged Carbon Steel |
| Mounting | Jaws & Clevis Pin |
| Pin Size | 7/16 in |
| Type | Fixed Hoisting Hook |
| Weight | 0.92 LB |
| EAN or UPC | 20418073953 |

