- Clevis Grab Hook
- 1/2" Chain Size
- 9200 lb Working Load Limit
features
- System four clevis grab hook
- Standard material: drop-forged carbon steel
- Standard self-colored finish
- Design factor 4:1
| Working Load Limit | 9200 lb |
| Distance Between Points of Lift (Headroom) | 3 1/64 in |
| Mounting | Clevis |
| Hook Type | Grab |
| Chain Size | 1/2 in |
| Material | Drop-Forged Carbon Steel |
| Cooper Family | CAM015 - Fittings |
| Hook Opening | 0.65625 in |
| Type | Clevis |
| Pin Size | 9/16 in |
| Weight | 2.0 LB |
| EAN or UPC | 20418074042 |

