- 473 Series Clevis Grab Hook
- Jaw & Clevis Pin Mounted
- 11,500 lb Working Load Limit
| Chain Size | 5/8 in |
| Material | Forged Carbon Steel |
| Finish | Self-Colored |
| Pin Size | 3/4 in |
| Type | Fixed Hoisting Hook |
| Cooper Family | CAM015 - Fittings |
| Jaw Opening [Nom] | 13/16 in |
| Distance Between Points of Lift (Headroom) | 3 25/32 in |
| Hook Opening | 0.781 in |
| Mounting | Jaws & Clevis Pin |
| Working Load Limit | 11500 lb |
| Weight | 3.975 LB |
| EAN or UPC | 20418074073 |

