- 473 Series Clevis Grab Hook
- Jaw & Clevis Pin Mounted
- 4,100 lb Working Load Limit
| Pin Size | 5/16 in |
| Chain Size | 1/4 in |
| Distance Between Points of Lift (Headroom) | 1 23/32 in |
| Cooper Family | CAM015 - Fittings |
| Material | Alloy Steel |
| Working Load Limit | 4100 lb |
| Mounting | Jaws & Clevis Pin |
| Hook Opening | 0.344 in |
| Finish | Painted Orange |
| Type | Fixed Hoisting Hook |
| Jaw Opening [Nom] | 3/8 in |
| Weight | 0.3 LB |
| EAN or UPC | 20418074103 |

