- 473 Series Clevis Grab Hook
- Jaw & Clevis Pin Mounted
- 5,100 lb Working Load Limit
| Finish | Painted Orange |
| Cooper Family | CAM015 - Fittings |
| Distance Between Points of Lift (Headroom) | 1 31/32 in |
| Hook Opening | 0.438 in |
| Type | Fixed Hoisting Hook |
| Jaw Opening [Nom] | 15/32 in |
| Pin Size | 3/8 in |
| Mounting | Jaws & Clevis Pin |
| Chain Size | 5/16 in |
| Material | Alloy Steel |
| Working Load Limit | 5100 lb |
| Weight | 0.5 LB |
| EAN or UPC | 20418074110 |

