- 473 Series Clevis Grab Hook
- Jaw & Clevis Pin Mounted
- 12,000 lb Working Load Limit
| Material | Alloy Steel |
| Type | Fixed Hoisting Hook |
| Pin Size | 9/16 in |
| Finish | Painted Orange |
| Chain Size | 1/2 in |
| Cooper Family | CAM015 - Fittings |
| Hook Opening | 0.656 in |
| Distance Between Points of Lift (Headroom) | 3 1/64 in |
| Mounting | Jaws & Clevis Pin |
| Jaw Opening [Nom] | 21/32 in |
| Working Load Limit | 12000 lb |
| Weight | 2.4 LB |
| EAN or UPC | 20418074141 |

