- 473 Series Clevis Grab Hook
- Jaw & Clevis Pin Mounted
- 18,100 lb Working Load Limit
| Working Load Limit | 18100 lb |
| Mounting | Jaws & Clevis Pin |
| Distance Between Points of Lift (Headroom) | 3 25/32 in |
| Cooper Family | CAM015 - Fittings |
| Material | Alloy Steel |
| Jaw Opening [Nom] | 13/16 in |
| Hook Opening | 0.781 in |
| Chain Size | 5/8 in |
| Finish | Painted Orange |
| Type | Fixed Hoisting Hook |
| Pin Size | 3/4 in |
| Weight | 4.2 LB |
| EAN or UPC | 20418074158 |

