- Adjustable Wrench
- 6" Overall Length
- 3/4" Capacity
- Chrome Plated
features
- Rugged construction.
- Quick, one-hand adjustment.
- Chrome-plated, polished heads
- Cushion grip handle
- Red cushion grip handle provides maximum leverage
| Capacity | 3/4 in |
| Wrench Type | Adjustable |
| Finish | Chrome Plated |
| Cooper Family | XCE005 - Specialty Tools |
| Handle Type | Cushion Grip |
| Overall Length | 6 in |
| Capacity, in [Max] | 0.75 in |
| Weight | 2.0 LB |
| EAN or UPC | 37103481467 |

