- 0 Files
- 10 Burs
- 1/4" Shank Length
- Kit Includes Ground Burs
| No. of Files | 0 |
| Cooper Family | NFI003 - Burs |
| Kit Includes | Ground Burs |
| Set Includes | 50651, Radius End Cylindrical Shape, 50681, Ball Shape, 50693, Ball Shape, 50699, Ball Shape, 50729, Oval Shape, 50741, Oval Shape, 50783, Radius End Tree Shape, 50819, Pointed End Tree Shape, 50561, Flat End Cylindrical Shape, 50627, Radius End Cylindrical Shape |
| Trade Mark | Nicholson® |
| No. of Burs | 10 |
| Shank Length | 1/4 in |
| Weight | 5.0 LB |

