- 10 Files
- 0 Burs
- 1/4" Shank Length
- Kit Includes Rotary Files
| No. of Burs | 0 |
| Shank Length | 1/4 in |
| Set Includes | 50015, Flat End Cylindrical Shape, 50051, Flat End Cylindrical Shape, 50075, Flat End Cylindrical Shape, 50159, Ball Shape, 50171, Ball Shape, 50219, Oval Shape, 50291, Pointed End Tree Shape, 50327, Cone Shape, 50441, Bi-shape, 50459, Inverted Cone Shape |
| Kit Includes | Rotary Files |
| Cooper Family | NFI003 - Burs |
| Trade Mark | Nicholson® |
| No. of Files | 10 |
| Weight | 5.0 LB |

