- 5 Files
- 5 Burs
- 1/4" Shank Length
- Kit Includes Ground Burs & Rotary Files
| Cooper Family | NFI003 - Burs |
| No. of Files | 5 |
| No. of Burs | 5 |
| Set Includes | 50561, Flat End Cylindrical Shape Ground Bur, 50651, Radius End Cylindrical Shape Ground Bur, 50699, Ball Shape Ground Bur, 50783, Radius End Tree Shape Ground Bur, 50819, Pointed End Tree Shape Ground Bur, 50051, Flat End Cylindrical Shape Rotary File, 50171, Ball Shape Rotary File, 50219, Oval Shape Rotary File, 50327, Cone Shape Rotary File, 50291, Pointed End Tree Shape Rotary File |
| Trade Mark | Nicholson® |
| Kit Includes | Ground Burs, Rotary Files |
| Shank Length | 0.25 in |
| Weight | 5.0 LB |

