Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Rotaset for Ground Burs

51115

Rotaset for Ground Burs
Item #103385001
  • 0 Files
  • 8 Burs
  • 1/8" Shank Length
  • Kit Includes Ground Burs
Rotaset for Ground Burs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0 Files
  • 8 Burs
  • 1/8" Shank Length
  • Kit Includes Ground Burs
Kit Includes Ground Burs
Trade Mark Nicholson®
No. of Burs 8
No. of Files 0
Shank Length 1/8 in
Set Includes 51083, Pointed End Tree Shape, 51079, Oval Shape, 51075, Ball Shape, 51089, Cone Shape, 51095, Flame Shape, 51065, Flat End Cylindrical Shape, 51071, Radius End Cylindrical Shape, 51073, Radius End and Edge Cylindrical Shape
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison