- 8 Files
- 0 Burs
- 1/8" Shank Length
- Kit Includes Rotary Files
| No. of Burs | 0 |
| Trade Mark | Nicholson® |
| No. of Files | 8 |
| Shank Length | 1/8 in |
| Kit Includes | Rotary Files |
| Set Includes | 51047, Pointed End Tree Shape, 51043, Oval Shape, 51039, Ball Shape, 51053, Cone Shape, 51029, Flat End Cylindrical Shape, 51035, Radius End Cylindrical Shape, 51037, Radius End and Edge Cylindrical Shape, 51049, Cone Shape 25 |
| Weight | 5.0 LB |

