Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Rotaset for Ground Burs & Rotary Files

51119

Rotaset for Ground Burs & Rotary Files
Item #103386121
  • 9 Files
  • 9 Burs
  • 1/8" Shank Length
  • Kit Includes Ground Burs & Rotary Files
Rotaset for Ground Burs & Rotary Files
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9 Files
  • 9 Burs
  • 1/8" Shank Length
  • Kit Includes Ground Burs & Rotary Files
Trade Mark Nicholson®
No. of Burs 9
Set Includes 51083, Pointed End Tree Shape Ground Bur, 51079, Oval Shape Ground Bur, 51075, Ball Shape Ground Bur, 51089, Cone Shape Ground Bur, 51095, Flame Shape Ground Bur, 51065, Flat End Cylindrical Shape Ground Bur, 51071, Radius End Cylindrical Shape Ground Bur, 51073, Radius End and Edge Cylindrical Shape Ground Bur, 51077, Ball Shape Ground Bur, 51047, Pointed End Rotary File, 51043, Oval Shape Rotary File, 51039, Ball Shape Rotary File, 51053, Cone Shape Rotary File, 51049, Cone Shape 25° Rotary File, 51029, Flat End Cylindrical Shape Rotary File, 51035, Radius End Cylindrical Shape Rotary File, 51037, Radius End and Edge Cylindrical Shape Rotary File, 51031, Flat End Cylindrical Shape Rotary File
Kit Includes Ground Burs, Rotary Files
Shank Length 1/8 in
No. of Files 9
Weight 9.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison