- 6" Overall Length
- 1 7/8" Jaw Length
- Serrated Jaw Pliers
features
- For firm gripping and looping of wire
- Serrated jaw
- Forged alloy steel construction, precision machining and scientific proportioning
- Side cutter feature
- Red plastic-coated cushion grip provides maximum leverage
| Jaw Thickness | 3/8 in |
| Trade Mark | Xcelite® |
| Overall Length | 6 in |
| Plier Type | Serrated Jaw |
| Grip | Cushioned |
| Cooper Family | XCE004 - Electronics Pliers and Cutters |
| Jaw Length | 1 7/8 in |
| Jaw Width | 11/16 in |
| Weight | 6.1 LB |

