- 752 Series Regular Connecting Link
- Forged Carbon Steel, Self Colored
- 1/4" Link Size
| Link Size | 1/4 in |
| Finish | Self Colored |
| Working Load Limit | 1400 lb |
| Overall Length | 1.5 in |
| Cooper Family | CAM015 - Fittings |
| Material | Forged Carbon Steel |
| Locking Type | Peen Hammer Lock |
| Inner Length | 0.88 in |
| Weight | 0.06 LB |
| EAN or UPC | 20418074677 |

