- 752 Series Regular Connecting Link
- Forged Carbon Steel, Self Colored
- 5/16" Link Size
| Material | Forged Carbon Steel |
| Working Load Limit | 2000 lb |
| Finish | Self Colored |
| Link Size | 5/16 in |
| Inner Length | 1 in |
| Overall Length | 1.75 in |
| Cooper Family | CAM015 - Fittings |
| Locking Type | Peen Hammer Lock |
| Weight | 0.12 LB |
| EAN or UPC | 20418074691 |

