- 752 Series Regular Connecting Link
- Forged Carbon Steel, Self Colored
- 3/8" Link Size
| Finish | Self Colored |
| Inner Length | 1.13 in |
| Material | Forged Carbon Steel |
| Overall Length | 2.125 in |
| Cooper Family | CAM015 - Fittings |
| Locking Type | Peen Hammer Lock |
| Working Load Limit | 2800 lb |
| Link Size | 3/8 in |
| Weight | 0.175 LB |
| EAN or UPC | 20418074714 |

