- 752 Series Regular Connecting Link
- Forged Carbon Steel, Galvanized Zinc
- 1/2" Link Size
| Material | Forged Carbon Steel |
| Inner Length | 1.44 in |
| Locking Type | Peen Hammer Lock |
| Cooper Family | CAM015 - Fittings |
| Working Load Limit | 4750 lb |
| Link Size | 1/2 in |
| Finish | Galvanized Zinc |
| Overall Length | 2.6875 in |
| Weight | 0.39 LB |
| EAN or UPC | 20418074769 |

