- 752 Series Regular Connecting Link
- Forged Carbon Steel, Self Colored
- 5/8" Link Size
| Cooper Family | CAM015 - Fittings |
| Locking Type | Peen Hammer Lock |
| Inner Length | 1.88 in |
| Link Size | 5/8 in |
| Working Load Limit | 7250 lb |
| Overall Length | 3.375 in |
| Material | Forged Carbon Steel |
| Finish | Self Colored |
| Weight | 0.75 LB |
| EAN or UPC | 20418074790 |

