- 48" Folding Wood
features
- Designed for estimating board feet in a cut log
- Graduated inches to 1/16ths lower edge
- Outside markings for 10' and 18' logs
- Inside markings for 12', 14', and 16' logs
| Length | 48 in |
| Width | 5/8 in |
| Cooper Family | LUF003 - Wood Rules |
| Inch/Metric | Inch |
| Trade Mark | Lufkin® |
| Weight | 1.13 LB |
| EAN or UPC | 37103452825 |

