- 0 Files
- 12 Burs
- 1/8" Shank Length
- Kit Includes Carbide Burs
| Set Includes | 52501, Flat End Cylindrical Shape, 52525, Flat End Cylindrical Shape, 52579, Radius End Cylindrical Shape, 52591, Radius End Cylindrical Shape, 52603, Ball Shape, 52627, Oval Shape, 52651, Radius End Tree Shape, 52663, Pointed End Tree Shape, 52687, Pointed End Tree Shape, 52831, Cone Shape, 52747, Flame Shape, 52771, Inverted Cone |
| No. of Burs | 12 |
| Shank Length | 1/8 in |
| Kit Includes | Carbide Burs |
| No. of Files | 0 |
| Trade Mark | Nicholson® |
| Weight | 7.0 LB |

