- 999-G Series Anchor Shackle
- 1/2" Bail Size
- Forged Carbon Steel
| Working Load Limit | 4000 lb |
| Opening Size | 13/16 in |
| Inner Length | 1.94 in |
| Material | Forged Carbon Steel |
| Pin Size | 5/8 in |
| Cooper Family | CAM017 - Fittings |
| Bail Size | 1/2 in |
| Finish | Galvanized Zinc |
| Eye Outer Size | 1 1/4 in |
| Locking Type | Threaded Pin |
| Type | Secured Bolt & Nut Shackle |
| Weight | 0.8 LB |
| EAN or UPC | 20418075520 |

