- 999-G Series Anchor Shackle
- 5/8" Bail Size
- Forged Carbon Steel
| Working Load Limit | 6500 lb |
| Finish | Galvanized Zinc |
| Bail Size | 5/8 in |
| Material | Forged Carbon Steel |
| Inner Length | 2.44 in |
| Locking Type | Threaded Pin |
| Cooper Family | CAM017 - Fittings |
| Opening Size | 1 1/16 in |
| Type | Secured Bolt & Nut Shackle |
| Eye Outer Size | 1 7/16 in |
| Pin Size | 3/4 in |
| Weight | 1.5 LB |
| EAN or UPC | 20418075544 |

