- 999-G Series Anchor Shackle
- 3/4" Bail Size
- Forged Carbon Steel
| Finish | Galvanized Zinc |
| Bail Size | 3/4 in |
| Working Load Limit | 9500 lb |
| Locking Type | Threaded Pin |
| Inner Length | 2.81 in |
| Cooper Family | CAM017 - Fittings |
| Pin Size | 7/8 in |
| Type | Secured Bolt & Nut Shackle |
| Eye Outer Size | 1 3/4 in |
| Opening Size | 1 1/4 in |
| Material | Forged Carbon Steel |
| Weight | 2.0 LB |
| EAN or UPC | 20418075568 |

