- 999-G Series Anchor Shackle
- 7/8" Bail Size
- Forged Carbon Steel
| Eye Outer Size | 2 in |
| Pin Size | 1 in |
| Finish | Galvanized Zinc |
| Working Load Limit | 13000 lb |
| Opening Size | 1 7/16 in |
| Locking Type | Threaded Pin |
| Material | Forged Carbon Steel |
| Type | Secured Bolt & Nut Shackle |
| Cooper Family | CAM017 - Fittings |
| Inner Length | 3.13 in |
| Bail Size | 7/8 in |
| Weight | 4.0 LB |
| EAN or UPC | 20418075582 |

