- 999-G Series Anchor Shackle
- 1" Bail Size
- Forged Carbon Steel
| Opening Size | 1 11/16 in |
| Working Load Limit | 17000 lb |
| Inner Length | 3 3/4 in |
| Locking Type | Threaded Pin |
| Eye Outer Size | 2 3/8 in |
| Pin Size | 1 1/8 in |
| Material | Forged Carbon Steel |
| Type | Secured Bolt & Nut Shackle |
| Cooper Family | CAM017 - Fittings |
| Bail Size | 1 in |
| Finish | Galvanized Zinc |
| Weight | 5.751 LB |
| EAN or UPC | 20418075605 |

