- 419-S Series Anchor Shackle
- 1/4" Bail Size
- Forged Carbon Steel
| Material | Forged Carbon Steel |
| Pin Size | 5/16 in |
| Opening Size | 15/32 in |
| Eye Outer Size | 11/16 in |
| Inner Length | 1.13 in |
| Bail Size | 1/4 in |
| Type | Screw Pin Shackle |
| Finish | Self Colored |
| Locking Type | Threaded Pin |
| Working Load Limit | 1000 lb |
| Cooper Family | CAM017 - Fittings |
| Weight | 0.1 LB |
| EAN or UPC | 20418076145 |

