- 1/4" Anchor Shackle
- Screw Pin
- Drop-Forged Carbon Steel
- Galvanized
features
- Screw pin anchor shackle
- Drop-forged carbon steel
- Galvanized finish
- Working load limit permanently shown on shackle
- 6:1 design factor
compliances
- 0
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Type | Screw Pin Shackle |
| Hardware Type | Screw Pin Anchor Shackle |
| Eye Outer Size | 11/16 in |
| Material | Forged Carbon Steel |
| Opening Size | 15/32 in |
| Finish | Galvanized Zinc |
| Inside Width | 25/32 in |
| Pin Size | 5/16 in |
| Inner Length | 1.13 in |
| Cooper Family | CAM017 - Fittings |
| Locking Type | Threaded Pin |
| Inside Height | 11/16 in |
| Bail Size | 1/4 in |
| Trade Size | 1/4 |
| Working Load Limit | 1000 lb |
| Weight | 0.1 LB |
| EAN or UPC | 20418076169 |

