- 419-S Series Anchor Shackle
- 5/16" Bail Size
- Forged Carbon Steel
| Cooper Family | CAM017 - Fittings |
| Material | Forged Carbon Steel |
| Type | Screw Pin Shackle |
| Working Load Limit | 1500 lb |
| Inner Length | 1 1/4 in |
| Eye Outer Size | 3/4 in |
| Pin Size | 3/8 in |
| Bail Size | 5/16 in |
| Locking Type | Threaded Pin |
| Opening Size | 17/32 in |
| Finish | Self Colored |
| Weight | 0.2 LB |
| EAN or UPC | 20418076176 |

