- 5/16" Anchor Shackle
- Screw Pin
- Drop-Forged Carbon Steel
- Galvanized
features
- Screw pin anchor shackle
- Drop-forged carbon steel
- Galvanized finish
- Working load limit permanently shown on shackle
- 6:1 design factor
compliances
- 0
caution
- Do not exceed the working load limit
- Do not shock or impact load
- Do not use if visibly distorted or worn
- Shackles must always be inspected for wear, distortion and damage
- If the pin or bow is worn, distorted or damaged, discard the entire shackle and replace
- Do not use round pin shackles in rigging applications
- Screw pin shackles should not be used if there will be movement on the pin
- Movement could cause the pin to unscrew and drop the load
- Always stand clear of loads being lifted
| Working Load Limit | 1500 lb |
| Type | Screw Pin Shackle |
| Eye Outer Size | 3/4 in |
| Hardware Type | Screw Pin Anchor Shackle |
| Cooper Family | CAM017 - Fittings |
| Trade Size | 5/16 |
| Inside Width | 27/32 in |
| Bail Size | 5/16 in |
| Inside Height | 3/4 in |
| Finish | Galvanized Zinc |
| Locking Type | Threaded Pin |
| Material | Forged Carbon Steel |
| Inner Length | 1 1/4 in |
| Opening Size | 17/32 in |
| Pin Size | 3/8 in |
| Weight | 0.2 LB |
| EAN or UPC | 20418076190 |

