- 419-S Series Anchor Shackle
- 3/8" Bail Size
- Forged Carbon Steel
| Bail Size | 3/8 in |
| Material | Forged Carbon Steel |
| Type | Screw Pin Shackle |
| Locking Type | Threaded Pin |
| Working Load Limit | 2000 lb |
| Opening Size | 21/32 in |
| Inner Length | 1.44 in |
| Finish | Self Colored |
| Eye Outer Size | 15/16 in |
| Cooper Family | CAM017 - Fittings |
| Pin Size | 7/16 in |
| Weight | 0.3 LB |
| EAN or UPC | 20418076206 |

