- 3/8" Anchor Shackle
- Screw Pin
- Drop-Forged Carbon Steel
- Galvanized
features
- Screw pin anchor shackle
- Drop-forged carbon steel
- Galvanized finish
- Working load limit permanently shown on shackle
- 6:1 design factor
compliances
- 0
caution
- Do not use round pin shackles in rigging applications
- Screw pin shackles should not be used if there will be movement on the pin
- Movement could cause the pin to unscrew and drop the load
- Always stand clear of loads being lifted
| Finish | Galvanized Zinc |
| Type | Screw Pin Shackle |
| Working Load Limit | 2000 lb |
| Inner Length | 1.44 in |
| Inside Height | 15/16 in |
| Pin Size | 7/16 in |
| Bail Size | 3/8 in |
| Hardware Type | Screw Pin Anchor Shackle |
| Opening Size | 21/32 in |
| Eye Outer Size | 15/16 in |
| Locking Type | Threaded Pin |
| Material | Forged Carbon Steel |
| Cooper Family | CAM017 - Fittings |
| Trade Size | 3/8 |
| Inside Width | 31/32 in |
| Weight | 0.3 LB |
| EAN or UPC | 20418076220 |

