- 419-A Series Anchor Shackle
- 3/8" Bail Size
- Alloy Steel
| Material | Alloy Steel |
| Working Load Limit | 4000 lb |
| Eye Outer Size | 15/16 in |
| Finish | Galvanized Zinc |
| Locking Type | Threaded Pin |
| Inner Length | 1.94 in |
| Cooper Family | CAM017 - Fittings |
| Opening Size | 21/32 in |
| Pin Size | 7/16 in |
| Bail Size | 3/8 in |
| Type | Screw Pin Shackle |
| Weight | 0.31 LB |
| EAN or UPC | 20418182136 |

