- 1/2" Anchor Shackle
- Screw Pin
- Drop-Forged Carbon Steel
- Galvanized
features
- Screw pin anchor shackle
- Drop-forged carbon steel
- Galvanized finish
- Working load limit permanently shown on shackle
- 6:1 design factor
compliances
- 0
caution
- Not recommended for use with bolted clamps
| Hardware Type | Screw Pin Anchor Shackle |
| Working Load Limit | 4000 lb |
| Bail Size | 1/2 in |
| Cooper Family | CAM017 - Fittings |
| Material | Forged Carbon Steel |
| Inside Height | 1 1/4 in |
| Type | Screw Pin Shackle |
| Inner Length | 1.94 in |
| Opening Size | 13/16 in |
| Inside Width | 1 1/4 in |
| Eye Outer Size | 1 1/4 in |
| Trade Size | 1/2 |
| Pin Size | 5/8 in |
| Locking Type | Threaded Pin |
| Finish | Galvanized Zinc |
| Weight | 0.8 LB |
| EAN or UPC | 20418076275 |

