- 419-A Series Anchor Shackle
- 1/2" Bail Size
- Alloy Steel
| Bail Size | 1/2 in |
| Eye Outer Size | 1 1/4 in |
| Inner Length | 1.94 in |
| Finish | Galvanized Zinc |
| Locking Type | Threaded Pin |
| Opening Size | 13/16 in |
| Cooper Family | CAM017 - Fittings |
| Pin Size | 5/8 in |
| Type | Screw Pin Shackle |
| Material | Alloy Steel |
| Working Load Limit | 6667 lb |
| Weight | 0.7 LB |
| EAN or UPC | 20418182143 |

