- 419-A Series Anchor Shackle
- 3/4" Bail Size
- Alloy Steel
| Locking Type | Threaded Pin |
| Finish | Galvanized Zinc |
| Opening Size | 1 1/4 in |
| Eye Outer Size | 1 3/4 in |
| Pin Size | 7/8 in |
| Material | Alloy Steel |
| Cooper Family | CAM017 - Fittings |
| Inner Length | 2.81 in |
| Bail Size | 3/4 in |
| Type | Screw Pin Shackle |
| Working Load Limit | 14000 lb |
| Weight | 2.0 LB |
| EAN or UPC | 20418182150 |

