- 1" Anchor Shackle
- Screw Pin
- Drop-Forged Carbon Steel
- Galvanized
features
- Screw pin anchor shackle
- Drop-forged carbon steel
- Galvanized finish
- Working load limit permanently shown on shackle
- 6:1 design factor
compliances
- 0
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Inner Length | 3 3/4 in |
| Bail Size | 1 in |
| Hardware Type | Screw Pin Anchor Shackle |
| Locking Type | Threaded Pin |
| Material | Forged Carbon Steel |
| Opening Size | 1 11/16 in |
| Finish | Galvanized Zinc |
| Type | Screw Pin Shackle |
| Pin Size | 1 1/8 in |
| Working Load Limit | 17000 lb |
| Trade Size | 1 |
| Inside Height | 2 1/2 in |
| Cooper Family | CAM017 - Fittings |
| Eye Outer Size | 2 3/8 in |
| Inside Width | 2 3/8 in |
| Weight | 5.0 LB |
| EAN or UPC | 20418076350 |

